Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Railhead Gear Yellow No Led Industrial Handheld Flashlight, 165 lm KE-FL1016

Yellow No Led Industrial Handheld Flashlight, 165 lm (Discontinued)

  • Mfr # KE-FL1016
  • Zoro # G6181707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-FL1016
Zoro #
G6181707
UPC #
817904010956
Country of Origin
Taiwan, Province of China

Dimensions

Flashlight Battery Size
AA
Length
6.70 in
Body Dia.
1.50 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
165
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Yellow
Rechargeable
No
Run Time on High Setting
4 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Lens Material
Polycarbonate
Item
Handheld Flashlight
Light Output Modes
HIGH
Beam Distance
100m
Switch Type
Push Button
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Fixed
Drop Rating
1.0m
Water Penetration Rating
IPX7
Weight with Batteries
7.68 oz
Standards
ANSI/NEMA FL1
Batteries Included
Yes
Lumens
165
Lamp Life
50,000 hr
Battery Burn Time
4 hr
Body Material
Plastic

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 7.68 oz, Drop Rating 1.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.