Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Railhead Gear Yellow No Led Industrial Handheld Flashlight, C, 124 lm KE-FL1018

Yellow No Led Industrial Handheld Flashlight, C, 124 lm (Discontinued)

  • Mfr # KE-FL1018
  • Zoro # G6152684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-FL1018
Zoro #
G6152684
UPC #
817904010970
Country of Origin
Taiwan, Province of China

Dimensions

Flashlight Battery Size
C
Length
9.20 in
Body Dia.
2.00 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
124
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Yellow
Rechargeable
No
Run Time on High Setting
42.5 hr
Lamp Type
Led
Safety Rated
Class I, Div. 1
Flashlight Beam Type
Fixed
Item
Handheld Flashlight
Weight with Batteries
1.13 lb
Beam Distance
120/185m
Standards
CE, cULus, EX, RoHS, IECex
Lamp Life
50,000 hr
Water Penetration Rating
IPX7
Light Output Modes
High / Low
Safety Rating
Class I, Div. 1, Groups A,B,C,D; Class I,I, Div. 1, Groups E,F,G; Class I,II; T4
Battery Burn Time
42.5/80 hr
Switch Type
Push Button
Includes
Clip
Batteries Included
Yes
Lumens
124/55
Lens Material
Polycarbonate
Drop Rating
1.0m
Flashlight Grouping Type
Handheld Flashlight
Body Material
Plastic

Description

Handheld Flashlight, Battery Size C, Number of Batteries 3, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 1.13 lb, Drop Rating 1.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.