Zoro Homepage

Zone Tag Kit

  • Mfr # RH-ZTAG

  • Zoro # G516117756


product price: $1,536.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 7/8 in
Overall Height
4 3/8 in
Overall Width
5 1/2 in
Compatible with Manufacturer Model Number
RH-VTAG
Compatible Pump Manufacturer Part Number
RH-VTAG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-ZTAG
Zoro #
G516117756
UPC #
817904014312
Country of Origin
Slovakia

Dimensions

Overall Length
4 7/8 in
Overall Height
4 3/8 in
Overall Width
5 1/2 in

Details

Item
Zone Tag Kit
Compatible with Manufacturer Model Number
RH-VTAG
Compatible Pump Manufacturer Part Number
RH-VTAG
For Use with Mfr Model Number
RH-VTAG
Compatible Manufacturer Part Number
RH-VTAG
Compatible Manufacturer Model Number
RH-VTAG
Compatible with Mfr. Model No.
RH-VTAG
Compatible Mfr. Model Number
RH-VTAG

Description

Zone Tag Kit, Product Type Zone Tag Kit, Compatible with Grainger Part Number 879CP5, 879CP6, Compatible with Manufacturer Model Number RH-VTAG, Includes Not Applicable, Overall Length 4 7/8 in, Overall Width 5 1/2 in, Overall Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.