King Size Crew Socks - Black, 6PK
- Mfr # 6071K
- Zoro # G522969806
product price:Â
$
16.99
/pk of 6, $2.83/ea
Key Features
Gender
Men's
Size
13-16/X-Large
Material
85% Cotton, 15% Nylon
Fits Shoe Size
12-15 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6071K
- Zoro #
- G522969806
- UPC #
- 733524666789
- Country of Origin
- United States
Dimensions
- Size
- 13-16/X-Large
- Fits Shoe Size
- 12-15 M
Details
- Item
- Socks
- Gender
- Men's
- Material
- 85% Cotton, 15% Nylon
Description
Big Savings for Big Feet! Our popular Bag Program has expanded to offer Crew Socks for the King Sized Foot. These soft, comfortable and durable socks feel great all day long and are made to keep their shape and size when laundered. Sold in a convenient 6 pair bag, available in white, black, or grey. King Size feet will love these durable, American-made socks! And at these prices, your wallet will love them too!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.