Shop RAILROAD SOCK
See all product information
Create Account
King Size Crew Socks - Grey, 2PK
- Mfr # 6054K
- Zoro # G122969800
product price:Â
$
11.99
/pk of 2, $6.00/ea
Key Features
Gender
Mens
Size
13-16/X-Large
Material
85% Cotton, 15% Nylon
Fits Shoe Size
12-15 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6054K
- Zoro #
- G122969800
- UPC #
- 733524666802
- Country of Origin
- United States
- Item
- Socks
- Gender
- Mens
- Material
- 85% Cotton, 15% Nylon
Dimensions
- Size
- 13-16/X-Large
- Fits Shoe Size
- 12-15 M
Description
For the King Sized foot, our popular and heavyweight Crew Socks is available in 3 classic colors (white, black, or grey).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.