King Size Steel Toe Boot Crew Socks, Cotton, Black, XL, 1PR
- Mfr # 6124K BK
- Zoro # G714882098
product price:
$
8.99
/pr
Key Features
Size
13-16/X-Large
Gender
Men's
Fits Shoe Size
12-15 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6124K BK
- Zoro #
- G714882098
- UPC #
- 733524659378
- Country of Origin
- United States
Dimensions
- Size
- 13-16/X-Large
- Fits Shoe Size
- 12-15 M
Details
- Gender
- Men's
Description
Keep your feet comfy on the job! Designed specifically for steel toe boots with extra cushioning in the heel, foot bottom &top of the toe, this sock provides longer wear and maximum comfort for your feet while standing, walking, hiking, and more! The flat toe seam, plus added arch support helps ensure all day comfort, while helping to move moisture away from the feet - no matter what you're doing.
- Flat Toe Seam & Extra Cushion in the Foot Bottom, Heel, & Top of the Toe
- 3x1 Ribbed Leg with Stay-Up Welt Top
- Arch Support for All Day Comfort
- Reciprocated Heel & Toe for Better Fitment
- Made in the USA • Lifetime Guarantee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.