Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Boot Socks, 4 Pair0% Wool, 4 Pair0% Polypropylene, 12% Acrylic, 8% Nylon, Grey/Navy, 6-12 M

  • Mfr # 2962 NV

  • Zoro # G814882158


product price: $12.29
/pr

Key Features

Gender
Mens
Material
4 Pair0% Wool, 4 Pair0% Polypropylene, 12% Acrylic, 8% Nylon
Fits Shoe Size
6-12 M
Features
1-PR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962 NV
Zoro #
G814882158
UPC #
733524912831
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Boot Socks
Gender
Mens
Color
Grey/Navy
Material
4 Pair0% Wool, 4 Pair0% Polypropylene, 12% Acrylic, 8% Nylon
Features
1-PR

Description

When adventure seekers lace up their hiking boots over this sock, they know they can confidently explore all day long. With its reciprocated heel and toe, it's designed for better fit and greater comfort. Available in 3 stylish colors.


  • Full Cushioned Foot & Leg • Knitted Heel and Toe
  • 3x1 Ribbed with Stay Up Welt Top
  • Colored Stripes, Heel, & Toe
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.