Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Boot Socks, 40% Wool, 40% Polypropylene, 10% Acrylic, 10% Nylon, Grey/Navy, 6-12 M, 1 PR

  • Mfr # 2964 NV

  • Zoro # G314882139


product price: $12.59
/pr

Key Features

Gender
Mens
Material
40% Wool, 40% Polypropylene, 10% Acrylic, 10% Nylon
Features
1-PR
Fits Shoe Size
6-12 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2964 NV
Zoro #
G314882139
UPC #
733524948021
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Boot Socks
Gender
Mens
Color
Grey/Navy
Material
40% Wool, 40% Polypropylene, 10% Acrylic, 10% Nylon
Features
1-PR

Description

Your feet will surely love these socks during the Fall and Winter months. Enjoy a thick, comfortable sock thanks to the full terry cushioned foot and leg that will keep your feet warm and dry all day.


  • Full Terry Cushioned Foot and Leg
  • 1x1 Ribbed Leg with Stay Up Welt Top
  • Heavy-Duty Reciprocated Heel & Toe for Better Fit and Insulation
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.