Mens Boot Socks, 40% Wool, 40% Polypropylene, 12% Acrylic, 8% Nylon, Grey/Orange, 6-12 M, 1 PR

  • Mfr # 2864

  • Zoro # G114708424


product price: $12.59
/pr

Key Features

Gender
Mens
Color
Grey/Orange
Material
40% Wool, 40% Polypropylene, 12% Acrylic, 8% Nylon
Features
1-PR
Fits Shoe Size
6-12 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864
Zoro #
G114708424
UPC #
733524286406
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Boot Socks
Gender
Mens
Color
Grey/Orange
Material
40% Wool, 40% Polypropylene, 12% Acrylic, 8% Nylon
Features
1-PR

Description

Keep your feet warm and dry, all day long, when you hit the trails in this comfortable sock. It's the perfect complement to your favorite boots. Durable enough to stand up to the elements, while comfortable enough to survive a day on uneven terrain.


  • Full Cushioned Foot & Leg • Knitted Heel and Toe
  • 3x1 Ribbed with Stay Up Welt Top
  • Orange Stripe, Heel, & Toe
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.