
Mens Boot Socks, 50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex, White w/Black/Green/Grey/Red (Discontinued)
- Mfr # 2820
- Zoro # G914882171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2820
Zoro #
G914882171
UPC #
733524660756
Country of Origin
United States
Dimensions
Fits Shoe Size
6-12 M
Details
Item
Boot Socks
Gender
Mens
Color
White w/Black/Green/Grey/Red
Material
50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex
Features
6-PK
Description
Get the benefits of Merino Wool in this heavyweight Boot Sock. It regulates heat, wicks moisture, and is naturally odor resistant. What's not to love?
- Full Terry Cushion Foot
- 3x1 Ribbed Leg with 1x1 Ribbed Stripes
- Merino Wool and Acrylic Blend
- Made in the USA
- Lifetime Guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.