Zoro Homepage

Mens Boot Socks, 85% Acrylic, 15% Nylon, Grey/Red, 6-12 M, 6 PK

  • Mfr # 6014

  • Zoro # G714882159


product price: $16.19
/pk 6, $2.70/ea

Key Features

Gender
Mens
Color
Grey/Red
Material
85% Acrylic, 15% Nylon
Features
6-PK
Fits Shoe Size
6-12 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014
Zoro #
G714882159
UPC #
733524990594
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Boot Socks
Gender
Mens
Color
Grey/Red
Material
85% Acrylic, 15% Nylon
Features
6-PK

Description

An outstanding value! Get 6 Pairs of Midweight Boot Socks in 1 convenient pack. Featuring a full terry cushion foot, 3x1 ribbed leg, and 1x1 ribbed stripes.


  • Full Terry Cushion Foot
  • 3x1 Ribbed Leg • 1x1 Ribbed Stripes
  • Great Value; 6pr Bag
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.