Mens Crew Socks, 4 Pair7% Merino Wool, 35% Acrylic, 18% Nylon, Navy, 6-12 M, 1 PR

  • Mfr # 2982 NV

  • Zoro # G314882146


product price:  $12.59
/pr

Key Features

Gender
Mens
Material
4 Pair7% Merino Wool, 35% Acrylic, 18% Nylon
Features
1-PR
Fits Shoe Size
6-12 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2982 NV
Zoro #
G314882146
UPC #
733524660770
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
Navy
Material
4 Pair7% Merino Wool, 35% Acrylic, 18% Nylon
Features
1-PR

Description

Merino Wool is popular for a reason, and not just because it's super soft. It wicks moisture, thermoregulates your feet temperature, and it's odor resistant. Grab a pair of these premium boot socks today, your feet will thank you!


  • Full Terry Cushion Bottom
  • 3x1 Ribbed Leg with 1x1 Welt Top
  • Arch Support Band
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.