
Mens Crew Socks, 4 Pair7% Merino Wool, 35% Acrylic, 18% Nylon, Olive, 6-12 M, 1 PR
Mfr # 2982 OL
Zoro # G414882152
product price:Â $12.59
/prKey Features
Gender
Mens
Material
4 Pair7% Merino Wool, 35% Acrylic, 18% Nylon
Features
1-PR
Fits Shoe Size
6-12 M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2982 OL
Zoro #
G414882152
UPC #
733524659798
Country of Origin
United States
Dimensions
Fits Shoe Size
6-12 M
Details
Item
Crew Socks
Gender
Mens
Color
Olive
Material
4 Pair7% Merino Wool, 35% Acrylic, 18% Nylon
Features
1-PR
Description
Merino Wool is popular for a reason, and not just because it's super soft. It wicks moisture, thermoregulates your feet temperature, and it's odor resistant. Grab a pair of these premium boot socks today, your feet will thank you!
- Full Terry Cushion Bottom
- 3x1 Ribbed Leg with 1x1 Welt Top
- Arch Support Band
- Made in the USA
- Lifetime Guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.