Mens Crew Socks, 50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex, Denim, 6-12 M, 1 PR
- Mfr # 2965 DE
- Zoro # G214882093
product price:
$
11.69
/pr
Key Features
Gender
Mens
Material
50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex
Fits Shoe Size
6-12 M
Features
1-PR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2965 DE
- Zoro #
- G214882093
- UPC #
- 733524947274
- Country of Origin
- United States
Dimensions
- Fits Shoe Size
- 6-12 M
Details
- Item
- Crew Socks
- Gender
- Mens
- Color
- Denim
- Material
- 50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex
- Features
- 1-PR
Description
The Do Everything Sock! This Merino Wool Sock providesyear-round comfort with just the right weight tokeepyour feet dry and comfortable on the warmest and coldest days of the year. It features afull terry cushion, stay-up top, flat toe seam and reinforced heel and toe, plus added arch support.
- Full Terry Cushioned Foot and Leg
- 3x1 Ribbed Leg with 1x1 Welt Top
- Flat Toe Seam • Reinforced Heel & Toe with Arch Support
- Made in the USA
- Lifetime Guarantee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.