
Mens Crew Socks, 50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex, Grey, 6-12 M, 1 PR
Mfr # 2965 GY
Zoro # G214882086
product price: $11.69
/prKey Features
Gender
Mens
Material
50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex
Features
1-PR
Fits Shoe Size
6-12 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2965 GY
Zoro #
G214882086
UPC #
733524947093
Country of Origin
United States
Dimensions
Fits Shoe Size
6-12 M
Details
Item
Crew Socks
Gender
Mens
Color
Grey
Material
50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex
Features
1-PR
Description
The Do Everything Sock! This Merino Wool Sock providesyear-round comfort with just the right weight tokeepyour feet dry and comfortable on the warmest and coldest days of the year. It features afull terry cushion, stay-up top, flat toe seam and reinforced heel and toe, plus added arch support.
- Full Terry Cushioned Foot and Leg
- 3x1 Ribbed Leg with 1x1 Welt Top
- Flat Toe Seam • Reinforced Heel & Toe with Arch Support
- Made in the USA
- Lifetime Guarantee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.