Mens Crew Socks, 57% Merino Wool, 4 Pair0% Nylon, 3% Spandex, Assorted, (Black/Grey/Grey/Navy/Grey)

  • Mfr # OD 212 C

  • Zoro # G614882167


product price: $8.15
/pk 2, $4.08/ea

Key Features

Gender
Mens
Color
Assorted (Black/Grey/Grey/Navy/Grey)
Material
57% Merino Wool, 4 Pair0% Nylon, 3% Spandex
Fits Shoe Size
6-12 M
Features
2-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD 212 C
Zoro #
G614882167
UPC #
733524666499
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
Assorted (Black/Grey/Grey/Navy/Grey)
Material
57% Merino Wool, 4 Pair0% Nylon, 3% Spandex
Features
2-PK

Description

Designed for Camping, Hunting, &Riding, these Outdoor Crew Socks are fully cushioned and feature a stay-up welt top, and a flat, no-show toe seam for superior comfort. Constructed of soft Merino Wool Blend for just the right mix of comfort and durability. The reciprocated heel and toe, plus added arch support, ensures your adventure lasts all day.


  • Full Terry Cushioned Foot & Toe
  • Arch Support for All Day Comfort
  • 3x1 Stay-Up Welt Top & 4x1 Rib Leg
  • Reciprocated Heel & Toe for Better Fit
  • Made in the USA • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.