
Mens Crew Socks, 70% Cotton, 20% Nylon, 10% Lycra, White/Grey, 6-12 M, 2 PK
Mfr # MQ6120
Zoro # G214882116
product price: $15.29
/pk 2, $7.65/eaKey Features
Gender
Mens
Color
White/Grey
Material
70% Cotton, 20% Nylon, 10% Lycra
Fits Shoe Size
6-12 M
Features
2-PK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQ6120
Zoro #
G214882116
UPC #
733524882905
Country of Origin
United States
Dimensions
Fits Shoe Size
6-12 M
Details
Item
Crew Socks
Gender
Mens
Color
White/Grey
Material
70% Cotton, 20% Nylon, 10% Lycra
Features
2-PK
Description
Keep your feet comfy on the job! Designed specifically for steel toe boots with extra cushioning in the heel, foot bottom &top of the toe, this sock provides longer wear and maximum comfort for your feet while standing, walking, hiking, and more! The flat toe seam, plus added arch support helps ensure all day comfort, while helping to move moisture away from the feet - no matter what you're doing.
- Flat Toe Seam & Extra Cushion in the Foot Bottom, Heel, & Top of the Toe
- 3x1 Ribbed Leg with Stay-Up Welt Top
- Arch Support for All Day Comfort
- Reciprocated Heel & Toe for Better Fitment
- Made in the USA • Lifetime Guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.