Mens Crew Socks, 80% Cotton, 10% Nylon, 10% Polypropylene, White/Grey, 6-12 M, 4 PK

  • Mfr # RW50

  • Zoro # G814882165


product price:  $12.59
/pk 4, $3.15/ea

Key Features

Gender
Mens
Color
White/Grey
Material
80% Cotton, 10% Nylon, 10% Polypropylene
Fits Shoe Size
6-12 M
Features
4-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW50
Zoro #
G814882165
UPC #
733524500007
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
White/Grey
Material
80% Cotton, 10% Nylon, 10% Polypropylene
Features
4-PK

Description

Get a great deal on our classic, white heavyweight crew sock with grey toe and foot bottom.


  • 1x1 Rib
  • Grey Foot Bottom, Heel, & Toe
  • Full Terry Cushioned Foot
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.