Mens Crew Socks, 80 pct Cotton, 20 pct Nylon, Grey, 6-12 M, 13 PK

  • Mfr # BD12

  • Zoro # G814882127


product price:  $25.25
/pk 13, $1.94/ea

Key Features

Gender
Mens
Material
80% Cotton, 20% Nylon
Fits Shoe Size
6-12 M
Features
13-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD12
Zoro #
G814882127
UPC #
733524660091
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
Grey
Material
80% Cotton, 20% Nylon
Features
13-PK

Description

A best seller! Get a Baker's Dozen 13 of our classic Crew Socks in one convenient pack. Available in Grey or White with Grey Heel &Toe.


  • Reciprocated Heel & Toe
  • 1x1 Ribbed Top
  • Excellent Value; 13pr Band
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.