Mens Crew Socks, 85% Cotton, 15% Nylon, Black, 6-12 M, 8 PK

  • Mfr # 8081

  • Zoro # G914882133


product price:  $24.99
/pk 8, $3.12/ea

Key Features

Gender
Mens
Material
85% Cotton, 15% Nylon
Features
8-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081
Zoro #
G914882133
UPC #
733524948168
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
Black
Material
85% Cotton, 15% Nylon
Features
8-PK

Description

Save big on our popular Crew Socks! These soft, comfortable socks are great for kids who are hard on their feet. It's the perfect balance of comfort and durability, made to keep its shape and size when laundered. Sold in a convenient 8pk bag. Available in White or Black.


  • Reciprocated Heel & Toe
  • All Day Comfort and Durability
  • Great Value; 6pr Bag
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.