Mens Crew Socks, 85% Cotton, 15% Nylon, Brown, 6-12 M, 3 PK

  • Mfr # 6033

  • Zoro # G714882135


product price: $11.19
/pk 3, $3.73/ea

Key Features

Gender
Mens
Material
85% Cotton, 15% Nylon
Features
3-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6033
Zoro #
G714882135
UPC #
733524666239
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
Brown
Material
85% Cotton, 15% Nylon
Features
3-PK

Description

Our premium work sock is made from high-quality cotton with a full terry cushioned foot for all day comfort and durability. Choose from 6 colors in a convenient 3 pair hanger pack.


  • Full Terry Cushion Foot
  • 3x1 Rib Leg with Welt Top
  • Great Value; 3pr Band - Available in 6 Colors!
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.