Mens Crew Socks, 85% Cotton, 15% Nylon, White, 12-15 M, 2 PK

  • Mfr # 6050K

  • Zoro # G414882114


product price:  $13.49
/pk 2, $6.75/ea

Key Features

Gender
Mens
Material
85% Cotton, 15% Nylon
Features
2-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050K
Zoro #
G414882114
UPC #
733524605016
Country of Origin
United States

Dimensions

Fits Shoe Size
12-15 M

Details

Item
Crew Socks
Gender
Mens
Color
White
Material
85% Cotton, 15% Nylon
Features
2-PK

Description

Full terry cushion foot with a 3X1 stay-up welt top to provide all day comfort and durability for the king size foot.


  • Full Terry Cushion Foot
  • 3x1 Stay-Up Welt Top
  • All Day Comfort & Durability
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.