Mens Crew Socks, 85% Cotton, 15% Nylon, White/Grey, 6-12 M, 6 PK

  • Mfr # 6090

  • Zoro # G114882131


product price: $15.29
/pk 6, $2.55/ea

Key Features

Gender
Mens
Material
85% Cotton, 15% Nylon
Features
6-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6090
Zoro #
G114882131
UPC #
733524609007
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
White/Grey
Material
85% Cotton, 15% Nylon
Features
6-PK

Description

Save big on our popular Crew Socks! These soft, comfortable and durable socks feel great on your feet all day long and are made to keep its shape and size when laundered. Sold in a convenient 6pk bag.


  • Grey, Reciprocated Heel & Toe
  • All Day Comfort and Durability
  • Great Value; 6pr Bag
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.