Mens Premium Copper Infused Crew Socks, Charcoal/Copper, 6-12 M, 1 PR

  • Mfr # 4010 CH

  • Zoro # G114882094


product price: $13.49
/pr

Key Features

Gender
Mens
Material
40% Acrylic, 30% Lamb's Wool, 18% Copper, 10% Nylon, 2% Lycra
Fits Shoe Size
6-12 M
Features
1-PR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010 CH
Zoro #
G114882094
UPC #
733524660404
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Premium Copper Infused Crew Socks
Gender
Mens
Color
Charcoal/Copper
Material
40% Acrylic, 30% Lamb's Wool, 18% Copper, 10% Nylon, 2% Lycra
Features
1-PR

Description

These Crew Socks are made with Copper Infused yarns knitted into the terry cushion foot. Copper is antimicrobial so it promotes a healthier skin environment. With mositure wicking technology, odor will be a thing of the past. The no-bind leg and stay-up top provide excellent flexibility without restricting blood flow. The superior cushion terry, flat, no-show toe seam, and built-in arch support will provide maximum comfort.


  • Antimicrobial: promotes healthier skin environment & reduces odor
  • Superior Cushion Terry and Flat, No-Show Toe Seam for Maximum Comfort
  • Built-In Arch Support
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.