
Mens Therapeutic Crew Socks, 95% Cotton, 3% Nylon, 2% Elastic, Black, 12-15 M, 2 PK
Mfr # 991K BK
Zoro # G714882173
product price:Â $11.65
/pk 2, $5.83/eaKey Features
Gender
Mens
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
2-PK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
991K BK
Zoro #
G714882173
UPC #
733524913272
Country of Origin
United States
Dimensions
Fits Shoe Size
12-15 M
Details
Item
Therapeutic Crew Socks
Gender
Mens
Color
Black
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
2-PK
Description
Therapeutic socks to make your life more comfortable! These King-Sized HealthTrak Therapeutic Crew Socks feature a full terry cushion foot and non-bind comfort top that is excellent for circulation problems, diabetics, sensitive feet, edema, and more! Available in 2 classic colors.
- Full Terry Cushion Foot
- Non-Bind Comfort Top
- Excellent for: Circulation Problems, Diabetics, Sensitive Feet, Edema
- Made in the USA
- Lifetime Guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.