Shop RAILROAD SOCK
See all product information
Create Account
Mens Therapeutic Quarter Socks, 95% Cotton, 3% Nylon, 2% Elastic, Grey, 6-12 M, 3 PK
- Mfr # 992 GY
- Zoro # G014882057
product price:Â
$
9.49
/pk of 3, $3.16/ea
Key Features
Gender
Mens
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
3-PK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 992 GY
- Zoro #
- G014882057
- UPC #
- 733524666208
- Country of Origin
- United States
- Item
- Therapeutic Quarter Socks
- Gender
- Mens
- Color
- Grey
- Material
- 95% Cotton, 3% Nylon, 2% Elastic
- Features
- 3-PK
Dimensions
- Fits Shoe Size
- 6-12 M
Description
Therapeutic socks to make your life more comfortable! These HealthTrak Therapeutic Quarter Socks feature a full terry cushion foot and non-bind comfort top that is excellent for circulation problems, diabetics, sensitive feet, edema, and more! Available in 3 classic colors.
- Full Terry Cushion Foot
- Non-Bind Comfort Top
- Excellent for: Circulation Problems, Diabetics, Sensitive Feet, Edema
- Made in the USA
- Lifetime Guarantee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.