Shop RAILROAD SOCK
See all product information
Create Account
Mens Tube Socks, 85% Cotton, 15% Nylon, White, 6-12 M, 6 PK
- Mfr # 6075
- Zoro # G414882169
product price:
$
15.29
/pk of 6, $2.55/ea
Key Features
Gender
Mens
Material
85% Cotton, 15% Nylon
Features
6-PK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6075
- Zoro #
- G414882169
- UPC #
- 733524607508
- Country of Origin
- United States
- Item
- Tube Socks
- Gender
- Mens
- Color
- White
- Material
- 85% Cotton, 15% Nylon
- Features
- 6-PK
Dimensions
- Fits Shoe Size
- 6-12 M
Description
A popular choice in athletic wear, Tube Socks have also become a fashion statement due to their all day comfort and classic style. So whether you're lacing up to compete, or just heading out for a casual day on the town, reach for a pair of these versatile socks.
- Full Terry Cushion Foot
- All Day Comfort and Durability
- Rib Leg with Stay-Up Welt Top
- Great Value; 6pr Bag
- Made in the USA • Lifetime Guarantee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.