Small/Medium Unisex Menthol-Infused Medicated Pain Relief Socks, Black, 1PR
- Mfr # HTP501Q-LXLBK
- Zoro # G121830859
product price:Â
$
23.99
/pr
Key Features
Gender
Men's
Color
Black
Size
L/XL
Material
Polyester
Fits Shoe Size
7-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTP501Q-LXLBK
- Zoro #
- G121830859
- UPC #
- 733524666888
- Country of Origin
- United States
Dimensions
- Size
- L/XL
- Fits Shoe Size
- 7-13
Details
- Item
- Menthol-Infused Pain Relief Socks
- Gender
- Men's
- Color
- Black
- Material
- Polyester
Description
Foot Pain Relief. Cooling Therapy. All-Day Comfort. Experience instant foot pain relief with our Menthol-Infused Pain Relief Socks, designed to soothe sore feet, reduce discomfort, and keep you moving with ease. Perfect for athletes, travelers, nurses, teachers, or anyone who spends long hours on their feet. Order today and step into cooler, pain-free comfort with every stride.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.