Tube Socks, 85% Cotton, 15% Nylon, White, 5-10 W; 4 Pair-7.5 M, 6 PK

  • Mfr # 8020

  • Zoro # G814882059


product price:  $12.59
/pk 6, $2.10/ea

Key Features

Color
White
Material
85% Cotton, 15% Nylon
Features
6-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8020
Zoro #
G814882059
UPC #
733524913999
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Tube Socks
Color
White
Material
85% Cotton, 15% Nylon
Features
6-PK

Description

A popular choice in athletic wear, Tube Socks have also become a fashion statement due to their all day comfort and classic style. So whether you're lacing up to compete, or just heading out for a casual day on the town, reach for a pair of these versatile socks.


  • Full Terry Cushion Foot
  • All Day Comfort and Durability
  • Rib Leg with Stay-Up Welt Top
  • Great Value; 6pr Bag
  • Made in the USA • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.