Unisex Quarter Socks, 85% Cotton, 15% Nylon, White/Grey, 5-10 W; 4 Pair-7.5 M, 6 PK

  • Mfr # 8092

  • Zoro # G314882115


product price:  $12.15
/pk 6, $2.03/ea

Key Features

Gender
Unisex
Color
White/Grey
Material
85% Cotton, 15% Nylon
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
Features
6-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8092
Zoro #
G314882115
UPC #
733524913869
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Quarter Socks
Gender
Unisex
Color
White/Grey
Material
85% Cotton, 15% Nylon
Features
6-PK

Description

Save big on our popular No Show Socks! These soft, comfortable socks feel great on your feet all day long. It's the perfect balance of comfort and durability, made to keep its shape and size when laundered. Sold in a convenient 6pk bag.


  • Grey Reciprocated Heel & Toe
  • All Day Comfort and Durability
  • Great Value; 6pr Bag
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.