Shop RAILROAD SOCK
See all product information
Create Account
Women's "Americana" Striped Crew Socks, 2PK
- Mfr # 570S
- Zoro # G922969796
product price:
$
9.99
/pk of 2, $5.00/ea
Key Features
Gender
Womens
Size
9-11/Medium
Fits Shoe Size
5-10 W; 4-7.5 M
Material
77% Cotton, 12% Polyester, 9% Acrylic, 2% Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570S
- Zoro #
- G922969796
- UPC #
- 733524666994
- Country of Origin
- United States
- Item
- Socks
- Gender
- Womens
- Material
- 77% Cotton, 12% Polyester, 9% Acrylic, 2% Spandex
Dimensions
- Size
- 9-11/Medium
- Fits Shoe Size
- 5-10 W; 4-7.5 M
Description
A blast from the past! Fans of classic style will love sliding into these retro-inspired, striped crew socks. That’s because they not only look great but feel fantastic thanks to modern enhancements such as a fully cushioned foot and reinforced heel & toe. These aren’t your old gym tubes! Stripes are back in style, so grab a slice of “Americana” today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.