Womens Crew Socks, 73% Cotton, 18% Acrylic, 8% Nylon, Black/Grey/Natural/Pink, 5-10 W; 4 Pair-7.5 M

  • Mfr # 642

  • Zoro # G014882088


product price:  $13.49
/pk 2, $6.75/ea

Key Features

Gender
Womens
Color
Black/Grey/Natural/Pink
Material
73% Cotton, 18% Acrylic, 8% Nylon
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
Features
2-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642
Zoro #
G014882088
UPC #
733524006424
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Crew Socks
Gender
Womens
Color
Black/Grey/Natural/Pink
Material
73% Cotton, 18% Acrylic, 8% Nylon
Features
2-PK

Description

Our premium Boot CrewSock is designed for all day comfort &durability. Available in 4 stylish colors.


  • 1x1 Rib Leg
  • Stay-Up Welt Top
  • Available in Pink, Natural, Black, & Grey (sold as assorted)
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.