Womens Crew Socks, 80% Ringspun Cotton, 20% Nylon, White/Assorted, 5-10 W; 4 Pair-7.5 M, 3 PK

  • Mfr # 638

  • Zoro # G714882074


product price:  $9.69
/pk 3, $3.23/ea

Key Features

Gender
Womens
Color
White/Assorted
Material
80% Ringspun Cotton, 20% Nylon
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
Features
3-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638
Zoro #
G714882074
UPC #
733524947901
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Crew Socks
Gender
Womens
Color
White/Assorted
Material
80% Ringspun Cotton, 20% Nylon
Features
3-PK

Description

A classic, white Crew Sock featuring a stylish pastel colored heel and toe. Sold as a 3 pack with 1 each of blue, pink, and grey.


  • 3x1 Ribbed Leg with Stay-Up Welt Top
  • Full Terry Cushion Foot
  • Reciprocated Heel and Toe
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.