Shop RAILROAD SOCK
See all product information
Create Account
Womens Crew Socks, 83% Cotton, 15% Nylon, 2% Spandex, Black/Burgundy/Cream/Navy, 2 PK
- Mfr # 641
- Zoro # G914882119
product price:Â
$
10.99
/pk of 2, $5.50/ea
Key Features
Gender
Womens
Color
Black/Burgundy/Cream/Navy
Material
83% Cotton, 15% Nylon, 2% Spandex
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
Features
2-PK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641
- Zoro #
- G914882119
- UPC #
- 733524006417
- Country of Origin
- United States
Dimensions
- Fits Shoe Size
- 5-10 W; 4 Pair-7.5 M
Details
- Item
- Crew Socks
- Gender
- Womens
- Color
- Black/Burgundy/Cream/Navy
- Material
- 83% Cotton, 15% Nylon, 2% Spandex
- Features
- 2-PK
Description
Our premium CrewSock is designed for all day comfort and durability. Available in 4 stylish colors.
- 1x1 Rib Leg
- Stay-Up Welt Top
- Available in Burgundy, Black, Navy, and Cream (sold as assorted)
- Made in the USA
- Lifetime Guarantee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.