Womens Crew Socks, 90% Cotton, 10% Nylon, Black, 5-10 W; 4 Pair-7.5 M, 3 PK

  • Mfr # 632

  • Zoro # G214882123


product price:  $8.99
/pk 3, $3.00/ea

Key Features

Gender
Womens
Material
90% Cotton, 10% Nylon
Features
3-PK
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632
Zoro #
G214882123
UPC #
733524006325
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Crew Socks
Gender
Womens
Color
Black
Material
90% Cotton, 10% Nylon
Features
3-PK

Description

These classic Crew Socks feature a full terry cushion foot and 3x1 stay-up welt top for all day comfort. Available in White and Black.


  • Full Terry Cushioned Foot
  • 3x1 Stay-Up Welt Top
  • Reciprocated Heel & Toe for Better Fit
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.