Womens Crew Socks, 96% Spun Polyester, 4% Spandex, Grey, 5-10 W; 4 Pair-7.5 M, 1 PR

  • Mfr # 684 TS GY

  • Zoro # G214882147


product price:  $10.79
/pr

Key Features

Gender
Womens
Material
96% Spun Polyester, 4% Spandex
Features
1-PR
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684 TS GY
Zoro #
G214882147
UPC #
733524666444
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Crew Socks
Gender
Womens
Color
Grey
Material
96% Spun Polyester, 4% Spandex
Features
1-PR

Description

Designed for Camping, Hunting, &Riding, these Outdoor Socks are fully cushioned and feature a stay-up welt top, and a flat, no-show toe seam for superior comfort. Constructed of soft Spun Polyester for just the right mix of comfort and durability. They're midweight for any season &moisture wicking to keep your feet dry. The reinforced heel and toe, plus added arch support, ensures your adventures last all day.


  • Fully Cushioned with Reinforced Heel & Toe
  • Stay-Up Welt Top and Flat, No-Show Toe Seam
  • Arch Support for All Day Comfort
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.