Womens Quarter Socks, 95% Cotton, 3% Nylon, 2% Elastic, Grey, 5-10 W; 4 Pair-7.5 M, 3 PK

  • Mfr # 639 GY

  • Zoro # G914882058


product price:  $9.89
/pk 3, $3.30/ea

Key Features

Gender
Womens
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
3-PK
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
639 GY
Zoro #
G914882058
UPC #
733524666154
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Quarter Socks
Gender
Womens
Color
Grey
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
3-PK

Description

Therapeutic socks to make your life more comfortable! These HealthTrak Therapeutic Quarter Socks feature a full terry cushion foot and non-bind comfort top that is excellent for circulation problems, diabetics, sensitive feet, edema, and more! Available in 3 classic colors.


  • Full Terry Cushion Foot
  • Non-Bind Comfort Top
  • Excellent for: Circulation Problems, Diabetics, Sensitive Feet, Edema
  • Made in the USA
  • Lifetime Guarantee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.