Zoro Homepage

1/2 in. D X 1/2 in. L Tee

  • Mfr # SWGT1/2TEE

  • Zoro # G916119381


product price: $2.15
/ea
Sold in multiples of 26 for $55.90

Key Features

For Use With
Accessories
Width
6.4 in
Height
3.4 in
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWGT1/2TEE
Zoro #
G916119381
UPC #
77985041007
Country of Origin
Mexico

Dimensions

Width
6.4 in
Height
3.4 in
Length
7.25 in

Details

For Use With
Accessories
Item
Under Ground Irrigation

Description

Height: 1.69, Length: 1/2, Material: Plastic, Number in Package: 1, Packaging Type: , Product Type: Tee, Sub Brand: , Brand Name: Rain Bird, Width: 2.75, Diameter: 1/2, Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.