Zoro Homepage
This item is Discontinued.
Rain Bird 13 ft. - 18 ft. Half Circle Simple-Adjust Mini Rotor 12SAH

13 ft. - 18 ft. Half Circle Simple-Adjust Mini Rotor (Discontinued)

  • Mfr # 12SAH
  • Zoro # G410191388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SAH
Zoro #
G410191388
UPC #
77985007652
Country of Origin
United States

Description

Rain Bird's 12SA rotary sprinklers provide highly uniform water distribution and an increased radius range of up to 18 ft., covering more area with fewer heads. At the same time, the sprinkler produces remarkably low precipitation rates of 0.6 in. per hour, reducing water use up to 30 percent. The secret is in the nozzle's rotary multi-stream action. The water delivery is gentle enough for newly seeded areas and hillsides, yet covers more area than standard pop-up sprays. The extended throw also allows you to use fewer heads per zone to reduce system complexity. And the 12SA nozzle's water droplets are larger than traditional sprinkler droplets, resisting windblown overspray. The 12SA is easy to adjust: simply use a standard slotted screwdriver to adjust the throw distance from 13 to 18 ft. Other features include a 4-in. pop-up height; a protected closed-case design that makes these sprinklers ideal for in.creeping in. grasses, sandy soil, and other harsh surroundings; and a water-lubricated rotating stream operation that's quiet and maintenance-free. This version of the 12SA produces a full-coverage pattern; the 12SA is also available in full and quarter patterns.4 in. pop up heightMultiple rotating streams distribute water uniformlySlow distribution rate is ideal for newly seeded areas and hillsidesExtended throw up to 18 ft. covers more area with fewer sprinkler headsPressure-activated wiper seal protects mechanism from creeping grasses and sandy soilHalf patternProtected close-case design makes sprinklers ideal for in.creeping grasses in., sandy soil, and other harsh surroundingsLater water droplets resist windblown oversprayPrecipitation rate of 0.6 in. per hourTotal Satisfaction Policy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.