Zoro Homepage

1800 Series 3 in. H Adjustable Pop-Up Sprinkler

  • Mfr # 1803VAN

  • Zoro # G716173408


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

For Use With
Pop-Up Units
Height
2.2 in
Width
5.05 in
Overall Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803VAN
Zoro #
G716173408
UPC #
77985037987
Country of Origin
United States

Dimensions

Height
2.2 in
Width
5.05 in
Overall Length
2.2 in

Details

For Use With
Pop-Up Units
Item
Under Ground Irrigation

Description

Height: 5, Inlet Size: 1/2, Length: 2.13, Material: Plastic, Nozzle Included: Yes, Number in Package: 1, Packaging Type: , Pop Up Height: 3, Product Type: Pop-Up Sprinkler, Spray Pattern: Adjustable, Sub Brand: 1800 Series, Throw Spray Range: 15, Brand Na

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.