360 Deg Adjust Ptrn Mister, Blk, Plstc, PK2
Mfr # MIST-F/2S
Zoro # G4395106
product price: $5.85
/pk 2, $2.93/eaKey Features
For Use With
Mfr. No. RISER-1PK
Features
Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering
Color
Black
Includes
(2) Misters
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIST-F/2S
Zoro #
G4395106
UPC #
077985012663
Country of Origin
Australia
Details
Item
360 Deg Adjust Pattern Mister
For Use With
Mfr. No. RISER-1PK
Features
Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering
Color
Black
Includes
(2) Misters
Material
Plastic
Function
Containers And Flower Beds, Trees, Watering Shrub Plantings
Product Type
360 Degrees Mister
Compatible Manufacturer Number
RISER-1PK
Compatible Product Type
Drip Irrigation Systems
Description
360 Deg Adjust Pattern Mister, Product Type 360 Degrees Mister, Compatible Product Type Drip Irrigation Systems, Material Plastic, Color Black, Compatible Manufacturer Number RISER-1PK, Includes (2) Misters, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.