7016964 3 in. LG3 Adjustable Pop-Up Impact Sprinkler

  • Mfr # 7016964
  • Zoro # G504031576
product price: 
$
71.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7016964
Zoro #
G504031576
UPC #
77985074081
Country of Origin
China

Description

This professional grade pop-up sprinkler installs flush with the ground, anywhere in your yard. It combines the convenience of quick hose attachment with the exclusive watering efficiency of Rain Bird's #1 selling impact sprinkler used in professionally installed automatic irrigation systems. Long lasting impact sprinkler provides heavy-duty performance, particularly in heavy mineral water conditions. Double weighted sprinkler mechanism slows rotation, increases watering distance up to 41 feet. Full circle or part circle adjustable arc 20 - 360 degrees with infinite pattern adjustments. Grit proof bearing for reliable operation. Heavy duty stainless steel retract spring for reliable pop-up and retraction.

Specifications
  • Color: Black
  • Coverage Area: 5200 sq. ft.
  • Length: 4.13 in.
  • Operating Range: 25 - 55 Psi
  • Throw Spray Range: 41 ft.
  • Inlet Size: 3/4 in.
  • Height: 8.5 in.
  • Width: 4.13 in.
  • Material: Plastic
  • Pop Up Height: 3 in.
  • Spray Pattern: Adjustable
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews