Zoro Homepage
This item is Discontinued.
Rain Bird Anti-Siphon Backflow Preventer HT075BFFSX

Anti-Siphon Backflow Preventer (Discontinued)

  • Mfr # HT075BFFSX
  • Zoro # G1701268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT075BFFSX
Zoro #
G1701268
UPC #
077985012571
Country of Origin
Mexico

Dimensions

Diameter
3/4 in

Details

Item
Anti-Siphon Backflow Preventer
Material
Stainless Steel
Accessory Type
Anti-Siphon Backflow Preventer
Compatible Product Type
3/4 in Male Pipe Threaded Faucet, Garden Hose or Component
Product Type
Drip Irrigation Backflow Preventer

Description

Anti-Siphon Backflow Preventer, Product Type Drip Irrigation Backflow Preventer, Compatible Product Type 3/4 in Male Pipe Threaded Faucet, Garden Hose or Component, Material Stainless Steel, Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.