Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Blank Tubing, 1/4", 50 ft. T22-50S

Blank Tubing, 1/4", 50 ft. (Discontinued)

  • Mfr # T22-50S
  • Zoro # G1700391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22-50S
Zoro #
G1700391
UPC #
077985002244
Country of Origin
Mexico

Dimensions

Overall Length
50 ft
Diameter
1/4 in

Details

Item
Tubing
Color
Black
Accessory Type
Blank Tubing,1/4",50 ft.
Compatible Product Type
1/4 in Barbed Fittings and Stakes
Product Type
Blank Tubing

Description

Tubing, Product Type Blank Tubing, Compatible Product Type 1/4 in Barbed Fittings and Stakes, Color Black, Diameter 1/4 in, Overall Length 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.