Zoro Homepage

Cut-Off Riser, 1/2 In Npt, Plastic, 6 In

  • Mfr # RISERCO6

  • Zoro # G0423105


product price: $4.15
/ea

Key Features

For Use With
Connecting Sprinklers To Water Supply Lines
Features
Plastic Construction
Material
Plastic
Overall Length
6 in
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RISERCO6
Zoro #
G0423105
UPC #
077985370695
Country of Origin
United States

Dimensions

Overall Length
6 in
Diameter
1/2 in

Details

Item
Cut-Off Riser, 1/2" NPT X 6" H
For Use With
Connecting Sprinklers To Water Supply Lines
Features
Plastic Construction
Material
Plastic
Product Type
Cut-Off Riser
Compatible Product Type
Pop-Up Sprinklers

Description

Cut-Off Riser, 1/2 In. NPT X 6 In. H, Material Plastic, Product Type Cut-Off Riser, Compatible Product Type Pop-Up Sprinklers, Diameter 1/2 in, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.