Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Drip Irrigation Blank Tubing, .7", 500 ft. T70-500S

Drip Irrigation Blank Tubing, .7", 500 ft. (Discontinued)

  • Mfr # T70-500S
  • Zoro # G1700507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70-500S
Zoro #
G1700507
UPC #
077985038342
Country of Origin
Mexico

Dimensions

Overall Length
500 ft
Diameter
7/10 in

Details

Item
Drip Irrigation Tubing
Color
Black; Green
Accessory Type
Drip Irrigation Blank Tubing,.7",500 ft.
Product Type
Blank Tubing

Description

Drip Irrigation Tubing, Product Type Blank Tubing, Color Black; Green, Diameter 7/10 in, Overall Length 500 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.