Emitter and Diffuser, Black, Plastic, PK5
Mfr # SW50/05PS
Zoro # G4395054
product price: $7.75
/pk 5, $1.55/eaKey Features
For Use With
1/4 in and 1/2 in Tubing
Color
Black
Function
Tap Off Of 1/2 in Tubing With Spot Watering Emitters And 1/4 in Tubing
Includes
(5) Emitters; Diffuser
Features
Pressure Compensating Emitter Provides Consistent 5.0 GPH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW50/05PS
Zoro #
G4395054
UPC #
077985012700
Country of Origin
United States
Details
Item
Emitter and Diffuser
For Use With
1/4 in and 1/2 in Tubing
Color
Black
Function
Tap Off Of 1/2 in Tubing With Spot Watering Emitters And 1/4 in Tubing
Includes
(5) Emitters; Diffuser
Features
Pressure Compensating Emitter Provides Consistent 5.0 GPH
Material
Plastic
Product Type
Spot Watering Emitter
Compatible Product Type
1/4 in Drip Tubing, Insert into 1/2 in or Larger Drip Tubing
Description
Emitter and Diffuser, Product Type Spot Watering Emitter, Compatible Product Type 1/4 in Drip Tubing, Insert into 1/2 in or Larger Drip Tubing, Material Plastic, Color Black, Includes (5) Emitters; Diffuser, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.