Zoro Homepage

Emitter Tubing, 1/2 in, 100 ft, Brown

  • Mfr # ET63-100S

  • Zoro # G2036307


product price: $29.69
/ea

Key Features

Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Material
Polyethylene
Color
Brown
Material of Construction
UV-Resistant Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET63-100S
Zoro #
G2036307
UPC #
077985002220
Country of Origin
Multiple

Dimensions

Diameter
1/2 in
Overall Length
100 ft

Details

Item
Emitter Tubing
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Material
Polyethylene
Color
Brown
Material of Construction
UV-Resistant Polyethylene
Product Type
Emitter Tubing
Compatible Product Type
Drip Irrigation Systems

Description

Emitter Tubing, Product Type Emitter Tubing, Compatible Product Type Drip Irrigation Systems, Material Polyethylene, Color Brown, Diameter 1/2 in, Overall Length 100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.