Zoro Homepage

EZ Pipe 1/2 in. D X 24 in. L Swing Pipe

  • Mfr # SWGP2/EZP2

  • Zoro # G916173482


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Height
0.8 in
For Use With
Accessories
Overall Length
24.1 in
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWGP2/EZP2
Zoro #
G916173482
UPC #
77985041175
Country of Origin
United States

Dimensions

Height
0.8 in
Overall Length
24.1 in
Width
0.7 in

Details

For Use With
Accessories
Item
Under Ground Irrigation

Description

Height: 0.69, Length: 24, Material: Rubber, Number in Package: 1, Packaging Type: , Product Type: Swing Pipe, Sub Brand: EZ Pipe, Brand Name: Rain Bird, Width: 0.69, Diameter: 1/2, Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.