Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full-Circle Drip Irrigation Micro Spray 13 gph 1 pk

  • Mfr # MBSTKTF1SX

  • Zoro # G521727926


product price: $3.29
/ea
Sold in multiples of 8 for $26.32

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBSTKTF1SX
Zoro #
G521727926
UPC #
077985038472
Country of Origin
Mexico

Description

From the Manufacturer - Use this versatile staked riser with 360 degree Micro-Bubbler (adjustable for flow distance and height) to apply water-saving drip irrigation in more places around your landscaping. Micro-Bubbler applies water similar to a spray head on an underground system projecting 8 streams of water in a full circle pattern. Easily directs water exactly where you need it in a wide variety of planting areas. Ideal for taller plants such as shrubs and bushes excellent for use in flower beds mass plantings and ground cover where you may require broader coverage. Radius and flow rate from 0 to 13 gallons-per-hour. The riser adjusts up to 18 in. in height and includes a sturdy 8 in. plastic stake. Pre-attached 36 in. length of 1/4 in. tubing with barbed fitting included for quick attachment to 1/2 in. drip irrigation tubing. Simple to insert by hand or use the Rain Bird hole punch tool - HPUN1-1S (sold separately) for faster installation in larger projects. Rain Bird The Intelligent Use of Water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.